Sylvania FT40DLw W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb, PK10

  • Mfr # 20585

  • Zoro # G306376189


product price:  $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Key Features

Watts
40
Bulb Base Type
2G11
Bulb Shape
L (T5)
Color Temperature
3500K
Lumens
3150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20585
Zoro #
G306376189
UPC #
46135205859
Country of Origin
Italy

Dimensions

Bulb Dia.
0.709 inches
Overall Length
22.4 inches

Details

Watts
40
Bulb Base Type
2G11
Bulb Shape
L (T5)
Color Temperature
3500K
Lumens
3150
Rated Life
15000 hours
Light Technology
Compact Fluorescent
Standards
ANSI C78.901 - 2001
Color Rendering Index
80-89

Description

Sylvania 20585 ft40dl/835/rs 40w w/ 2g11 base, 3500k, 4-pin high lumen biax cfl bulb osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.