This item is Discontinued.

Lees Tackle Lee's 1.75" Flush Mount Skiff Series Outrigger Holder OH2016F

This item is Discontinued.

Lees Tackle

Lee's 1.75" Flush Mount Skiff Series Outrigger Holder (Discontinued)

Mfr # OH2016F
Zoro # G903079162
UPC # 96811201606
Country of Origin United States
Category Deck Hardware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OH2016F
Zoro #
G903079162
UPC #
96811201606
Country of Origin
United States

Description

Gunnel Mount Outrigger Holders
OH2016S
Size: 1.75"
Dimensions: 3 1/2 x 6
Attractive, Strong, and Bullet Proof all describe our Gunnel Mount Outrigger Holders. One piece flange construction. Plate, Tube and Bar-Pin are all cast simultaneously for the ultimate in strength. Curved Tube has Solid End Plug with Deep Slots to assure long service and reliability. Tubes are made with Port and Starboard slot orientation to optimize fishing angle. Flange mounts flush with gunnel. When tube is removed, gunnel is unobstructed. Unit has three positions, straight up Running, angled out Trolling and straight back for Bridge Clearing. Originally designed by Lee's in the 50's and copied by nearly all our competition. However, no one rivals our durability, fit & finish. Chrome on Brass construction.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.