This item is Discontinued.

Lees Tackle Lee's 2" Side Mount Skiff Series Outrigger Holder OH2020S

This item is Discontinued.

Lees Tackle

Lee's 2" Side Mount Skiff Series Outrigger Holder (Discontinued)

Mfr # OH2020S
Zoro # G603078922
UPC # 96811202009
Country of Origin United States
Category Deck Hardware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OH2020S
Zoro #
G603078922
UPC #
96811202009
Country of Origin
United States

Description

Side Mount Outrigger Holders
OH2020S
Size: 2.0"
Dimensions: 4 3/4 x 7 1/2
Side Mount Bracket utilizes same curved tube as Gunnel Mount. One piece Bracket construction. Tube, Feet and Bar-Pin are all cast simultaneously for the ultimate in strength. Unit provides same three positions as Flush Mount. Same rugged Chrom on Brass Cosntruction.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.