1/8 HP, 24 RPM, 90VDC, TENV, P300, 76:1 Ratio, 280 In-Lbs

  • Mfr # M1125069.00
  • Zoro # G708641915
product price: 
$
1,383.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125069.00
Zoro #
G708641915
UPC #
69172009112
Country of Origin
United States

Description

Leeson m1125069.00, 1/8 hp, 24 rpm, 90vdc, tenv, p300, 76:1 ratio, 280 in-lbs dc gearmotor with parallel shaft. 1/8hp, 24 rpm, gear ratio 76 to 1, overhung load 353 pounds, 280 lb. In. Full load torque, totally-enclosed non-ventilated tenv enclosure, 30 frame, 90v, name plate amps 1.3.unit is totally enclosed, permanent magnet dc gearmotor, performance matched for continuous duty. Features precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor. designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an scr control should be used to prevent damage. Model 300 gearmotors have the same mounting dimensions as bison's 300 and many dayton gearmotors click here to see our full selection of motor controls and drives. compatibility bison: 011-336-2082 bodine: 4156leeson gearbox mounting face includes 3-point mounting, leeson armature voltage is 90v dc grainger/dayt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews