This item is Discontinued.

Leeson Leeson, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid G150261.22

This item is Discontinued.

Leeson

Leeson, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid (Discontinued)

Mfr # G150261.22
Zoro # G204934139
UPC # 691720151969
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G150261.22
Zoro #
G204934139
UPC #
691720151969
Country of Origin
China

Description

General purpose, 3-phase motor: 15hp, 840 rpm, totally-enclosed fan-cooled (tefc) enclosure, 286 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 40/20&, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility baldor: m2395t marathon: l415

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.