This item is Discontinued.

This item is Discontinued.
Leeson, High Eff., 20 HP, 840 RPM, 208-230/460V, 324T, TEFC, Rigid (Discontinued)
Mfr #
G150263.22
Zoro #
G504934136
UPC # 691720982280
Country of Origin China
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G150263.22
- Zoro #
- G504934136
- UPC #
- 691720982280
- Country of Origin
- China
Description
General purpose, 3-phase motor: 20hp, 840 rpm, totally-enclosed fan-cooled (tefc) enclosure, 324 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 54/27, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.