This item is Discontinued.

Leeson Leeson, High Eff., 25 HP, 840 RPM, 208-230/460V, 326T, TEFC, Rigid G150265.22

Leeson, High Eff., 25 HP, 840 RPM, 208-230/460V, 326T, TEFC, Rigid (Discontinued)

  • Mfr # G150265.22
  • Zoro # G604934142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G150265.22
Zoro #
G604934142
UPC #
69172002007
Country of Origin
China

Description

General purpose, 3-phase motor: 25hp, 840 rpm, totally-enclosed fan-cooled (tefc) enclosure, 326 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 63/31.5&, continuous duty, 1.15 service factor, no thermal protection, efficiency: 90.3, efficiency type: standard, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.