Shop LEESON
Create Account
Motors - 1.5HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 S.F.
- Mfr # E113700.00
- Zoro # G705389070
product price:Â
$
2,235.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E113700.00
- Zoro #
- G705389070
- UPC #
- 691720012420
- Country of Origin
- United States
Description
Pressure washer motor: 1.5hp, 1725rpm, 56h frame, drip-proof (dp), 115/208-230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid c mount. motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with exxon polyrex em lubricant, having operating temperature range of -20f to +350f and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.