Shop LEESON
Create Account
Motors-2HP, 115/230V, 1740RPM, TEFC, C Face Mount, 1.0 SF, 82 Eff.
- Mfr # 120060
- Zoro # G108435411
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120060
- Zoro #
- G108435411
- UPC #
- 691720014950
- Country of Origin
- United States
Description
General purpose, capacitor start-capacitor run motor: 2hp, 1740 rpm, totally-enclosed fan-cooled tefc enclosure, 145 frame, c face mount, 115/230v, 1ph, 60hz, name plate amps 18.4/9.2, continuous duty, 1.0 service factor, manual thermal protection, efficiency: 82, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft diameter 7/8.totally enclosed fan cooled tefc enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous explosive locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.