Shop LEGACY

Retractable Cord Reel, NEMA 5-15R, 14 AWG, Black Reel Color, 50 ft Length, 3 Outlets

  • Mfr # FZ8140503

  • Zoro # G4941382


product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
Reel Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FZ8140503
Zoro #
G4941382
UPC #
-
Country of Origin
China
Item
Retractable Cord Reel
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Black
Cord Color
Green/Yellow
Tension Method
Ratchet Lock
Max. Amps
15 A
Retractable Cord Ending
Triple Tap Connector
Standards
CSA C22.2 No.21, UL 355
Temp. Range
-4 Degrees to 140 Degrees F
Reel Mounting
Bench, Ceiling, Wall
Watts
1875
Reel Material
Plastic
Indoor / Outdoor
Indoor
Enclosed Reel
Yes
Includes
Ball Stop, Spring Activated Ratchet
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Holds
50 ft. of 14/3
Grade - Ext. Cords and Outlet Strips
Commercial
NEC Cord Designation
SJTOW
Voltage
120V AC
Trade Designation
SJTOW
Number of Conductors
3
Temp. Rating
-4 Degrees to 140 Degrees F
Reel Capacity
50 ft of 14/3
Location
Indoor
Max. Amps - Ext. Cords and Outlet Strips
15 A
Enclosure Rating
Not Rated
Feeder Cord Ending Configuration
NEMA 5-15P
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Feeder Cord Ending NEMA Configuration
5-15P
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Triple Tap Connector
Cord Ending NEMA Configuration
5-15R
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Retractable Cord Ending NEMA Configuration
5-15R
Temperature Rating
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
Not Rated

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Triple Tap Connector, Retractable Cord Length 50 ft, Reel Color Black, Wire Size 14 AWG, Cord Color Green/Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 4 ft 6 in, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews