This item is Discontinued.
This item is Discontinued.
Spring Return Hose Reel, 5/8 in Hose Diameter, 60 ft Length, 150 psi Max. Pressure (Discontinued)
Mfr #
L8344
Zoro #
G2576827
UPC # 092329083444
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8344
- Zoro #
- G2576827
- UPC #
- 092329083444
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 150 psi
- Includes
- 60 ft PVC hose
- Hose Material
- PVC with Polyester Braid
- Mounting
- Wall, Ceiling
- Application
- Garden
- Swivel Material
- Anodized Aluminum
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 5/8 in (M)GHT
- Hose Included
- Yes
- Reel Inlet
- 5/8 in (F)GHT
- Max. Temp.
- 140 Degrees F
- Duty Rating
- Medium Duty
- Bearings
- Permanently Lubricated
- Housing Material
- Polypropylene
- Enclosed Reel
- Yes
- Finish - Hose Reels
- Polypropylene
- Hose Ends
- 5/8 in (M)GHT
Dimensions
- Hose Inside Dia.
- 5/8 in
- Overall Height
- 17 1/8 in
- Hose Length
- 60 ft
- Overall Width
- 10 5/8 in
- Overall Length
- 19 1/8 in
- Wire Rope Length
- 19 1/8 in
- Length
- 19 1/8 in
Description
Spring Return Hose Reel, Hose Inside Dia. 5/8 in, Hose Length 60 ft, Overall Height 17 1/8 in, Overall Length 19 1/8 in, Overall Width 10 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.