This item is Discontinued.

This item is Discontinued.
Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (Discontinued)
Mfr #
L8306
Zoro #
G408654284
UPC # 92329083062
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8306
- Zoro #
- G408654284
- UPC #
- 92329083062
- Country of Origin
- United States
- Item
- Hose Reel
- Application
- Air
- Color
- Black
- Housing Material
- Composite
Description
Durable Construction Made from durable UV-stabilized polypropylene. Free-Standing Base Portable Use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease Latching Mode Switch Choose Latch Mode to latch hose every 3 feet for extended use, or switch to Free Run for immediate automatic rewinding. Seven Position Locking Bracket Reels swivel freely on the mounting bracket up to 135° or locked into place using the 7 position locking brace. Up to seven angles can be utilized. Hose Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.