Mfg. Co. LEG-HFZ12250YW Air Hose 250ft.
- Mfr # LEG-HFZ12250YW
- Zoro # G303749504
product price:Â
$
313.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEG-HFZ12250YW
- Zoro #
- G303749504
- UPC #
- 747925315993
- Country of Origin
- China
Description
Features
- Multipurpose Air Hose, Bulk, Hose Inside Dia 0.5 In, Hose Length 250 Ft, Hose Outside Dia 0.736 In, Color Vibrant Green, Max Pressure 300 PSI, Temp Range -40 to 150 F, Safety Factor 3:1, Tube Material Engineered Polymer, Cover Material Engineered Polymer, Reinforcement Polyester Braid, Meets RMA Class C Polyurethane Hose
- Polyurethane ester-based air hose provides superior flexibility in cold environments with increased chemical resistance
- Features reusable ends
- Speedaire has a temp
- Range of -40 to 165 F
- Legacy hose has a temp
- Range of -10 to 150 F
- Speedaire hose meets RMA Class A; Legacy hose meets RMA Class C.3:1 safety factor Reinforcement: Nylon yarn Brass couplings
- Polymer Hose
- Flexzilla hose offers superior flexibility for tight radius bends in both cold and warm environments
- Engineered polymer blend material permits use in environments where general-purpose PVC and rubber hoses may become too stiff
- High-visibility green color.
- Max pressure: 300 psi
- Temp range: -40 to 150 F 3:1 safety factor
- Polyurethane/Polymer Air Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.