Mfg. Co. LEG-RP900375BS Reuse End Ball Swivel - 0.37

  • Mfr # LEG-RP900375BS
  • Zoro # G304007023
product price: 
$
29.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEG-RP900375BS
Zoro #
G304007023
UPC #
-
Country of Origin
China

Description

Features
  • Ball Swivel fitting
  • Increases mobility in tight work spaces
  • Swivels 360° and tilts 30° in any direction
  • Increase the longevity of main hose
  • Reduce user fatigue by eliminating weight of coupler/plug
  • Improve air tool ergonomics
  • This replacement hose end can make your Flexzilla and Flexzilla Pro air hose field repairable with three basic steps:
  • Cut damaged portion of hose at 90°
  • Slide bend restrictor and fitting nut onto hose
  • Push hose onto reusable fitting until hose reaches threads
  • Tighten fitting nut until snug
  • Snap into bend restrictor
  • Includes - Reusable 0.25 in
  • MNPT anodized aircraft aluminum fitting for 0.25 in
  • Flexzilla and Flexzilla Pro air hose and Spiral bend restrictor - Increases hose flexibility
  • Fitting - 0.25 in
  • Barb Size - 3/8 in.
  • Length - 5 in.
  • Width - 1 in.
  • Height - 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews