Shop LEGACY
Create Account
Mfg. L8250FZ Hose Reel
- Mfr # LEG-L8250FZ
- Zoro # G404047097
product price:
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEG-L8250FZ
- Zoro #
- G404047097
- UPC #
- 20092329182509
- Country of Origin
- China
Description
Features
- Auto Retract Auto Latch Hose Mechanism
- Hose latches in 18 in. intervals
- Durable polypropylene
- Adjustable hose stopper
- 3 ft. lead-in hose
- Swivel mounting bracket for wall or ceiling
- Features Flexzilla® premium air hose w bend restrictors
- Lays flat, no memory
- Superior bend radius
- Kink resistant under pressure
- Extreme all-weather flexibility, even in sub-zero temperatures -40° to 150° F
- Maximum working pressure 150 PSI
- 31 Safety factor
- Excellent abrasion-resistant outer cover
- Includes bend restrictor that reduces wear and tear, prolonging the life of the hose
- The color CHARTREUSE PANTONE 389C is a registered trademark in the United States Patent and Trademark Office and owned by Weems Industries, Inc.
- Item Weight - 35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.