Shop LEGACY
Create Account
Mfg. L8310 Levelwind Retractable Hose Reel for Air with 0.38 in. ID x 100 ft. hose
- Mfr # LEG-L8310
- Zoro # G603920337
product price:
$
430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEG-L8310
- Zoro #
- G603920337
- UPC #
- 92329083109
- Country of Origin
- China
Description
Features
- LevelwindTM Technology This unique winding system automatically layers hose back and forth across the reel. This ensures that the hose is coiled smoothly, easily.
- Adjustable Hose Stopper Increase or decrease the length of the hose that remains when hose is fully retracted.
- Seven position locking bracket These reels can swivel freely on a mounting bracket up to 138° or can be locked into placed using locking brace. Up to seven different locking angels can be utilized.
- Latching Mode Switch Choose from latching hose every 3 ft. for extended use or switch to free run for immediate automatic rewinding.
- Extra Large Swivel a 3⁄4 in. swivel reduces flow restrictions and allows for maximum flow.
- Free Standing Base Portable, use freestanding or mounted on wall or ceiling.
- Item weight - 30.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.