This item is Discontinued.
This item is Discontinued.
Spring Return Hose Reel, 3/8 in Hose Diameter, 75 ft Length, 350 psi Max. Pressure (Discontinued)
Mfr #
L8306
Zoro #
G4941400
UPC # 092329083062
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8306
- Zoro #
- G4941400
- UPC #
- 092329083062
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 350 psi
- Enclosed
- Yes
- Includes
- Hose
- Hose End Configuration
- 1/4 in (M)NPT x 1/4 in (F)NPT
- Hose Material
- PVC with Polyester Braid
- Mounting
- Ceiling, Pivoting Bracket, Wall
- Media - Hose Reels
- Air
- Swivel Material
- Anodized Aluminum
- Duty Rating
- Light Duty
- Max. Temp.
- 150 Degrees F
- Housing Material
- Polypropylene
- Hose Outlet
- 1/4 in (M)NPT
- Bearings
- Permanently Lubricated
- Finish - Hose Reels
- Polypropylene
- Reel Inlet
- 1/4 in (M)NPT
- Latch
- Spring Loaded
- Seal Type
- Nitrile
- Includes Hose
- Yes
Dimensions
- Hose Inside Dia.
- 3/8 in
- Overall Height
- 17 1/4 in
- Hose Length
- 75 ft
- Overall Width
- 10 1/2 in
- Overall Length
- 19 1/4 in
- Wire Rope Length
- 19 1/4 in
- Length
- 19 1/4 in
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 17 1/4 in, Overall Length 19 1/4 in, Overall Width 10 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.