This item is Discontinued.

Legion Furniture Legion Furniture ZY6301-G UPC Single Hole Faucet with Drain - Brown Bronze Gold ZY6301-G

This item is Discontinued.

Legion Furniture

Legion Furniture ZY6301-G UPC Single Hole Faucet with Drain - Brown Bronze Gold (Discontinued)

Mfr # ZY6301-G
Zoro # G703901182
UPC # 746591915438
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZY6301-G
Zoro #
G703901182
UPC #
746591915438
Country of Origin
Unknown

Description

Our product are designed with the upto date design and creativity. We always works towards to fulfil the requirment of our end user.

Includes
  • Pop-up drain
Specifications
  • Finish: Brown Bronze Gold
  • Body Material: Lead free brass
  • cylinder: Kerox with cupc
  • Type: One hole faucet
  • Flow Rate: 1.5 GPM
  • Dimension: 1.89" x 4.50" x 6.57"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.