This item is Discontinued.

Legion Furniture Legion ZY1003-OR 6.53 x 4.9 x 8 in. UPC Faucet with Drain - Oil Rubber Black ZY1003-OR

This item is Discontinued.

Legion Furniture

Legion ZY1003-OR 6.53 x 4.9 x 8 in. UPC Faucet with Drain - Oil Rubber Black (Discontinued)

Mfr # ZY1003-OR
Zoro # G604051849
UPC # 851043008597
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZY1003-OR
Zoro #
G604051849
UPC #
851043008597
Country of Origin
China

Description

Legion Furniture giving us a fabulous furniture for lifelong usage. By using this, we will getting a supreme comfort level. Here we can find different kinds of lightings, Mirrors, wall arts and so on. Each and every display of lights give us special feel.

Includes
  • Drain
Specifications
  • Color: Oil Rubber Black
  • Material: Brass
  • Body Material: Lead Free Brass
  • Aerator: Neoperl with UPC
  • cylinder: Kerox with UPC
  • Flexible Hose: Neoperl Red & Blue
  • Flow Rate: 1.5 GPM
  • Size: 50 cm
  • Dimension: 6.53" H x 4.9" W x 8" D
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.