This item is Discontinued.

This item is Discontinued.
Legion ZY6001-BN 6.77 x 4.33 x 1.9 in. UPC Faucet with Drain - Brushed Nickel (Discontinued)
Mfr #
ZY6001-BN
Zoro #
G604042274
UPC # 851043008764
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZY6001-BN
- Zoro #
- G604042274
- UPC #
- 851043008764
- Country of Origin
- China
Description
Legion Furniture giving us a fabulous furniture for lifelong usage. By using this, we will getting a supreme comfort level. Here we can find different kinds of lightings, Mirrors, wall arts and so on. Each and every display of lights give us special feel.
Includes- Drain
- Color: Brushed Nickel
- Material: Brass
- Body Material: Lead Free Brass
- Aerator: Neoperl with UPC
- cylinder: Kerox with UPC
- Flexible Hose: Neoperl Red & Blue
- Flow Rate: 1.5 GPM
- Size: 50 cm
- Dimension: 6.77" H x 4.33" W x 1.9" D
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.