Shop LEGRAND

Cover Plate Raceway, 4000 Series, 1;2 Channel, 4-3/4 in W, 5-1/8 in H, 5-1/8 in L, Ivory

  • Mfr # V4047BX
  • Zoro # G0483707

product price: 
$
18.89
/ea

Key Features

Type
Cover Plate
Series
4000
Number of Channels
1;2
Width
4-3/4 in
Height
5-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4047BX
Zoro #
G0483707
UPC #
786776050851
Country of Origin
United States

Dimensions

Width
4-3/4 in
Height
5-1/8 in
Length
5-1/8 in
For Raceway Width
7/8 in
For Raceway Width x Height
7/8 in x 7/16 in
For Raceway Height
7/16 in
Depth
0.75 in
Product Width US
4.75 in
Product Depth US
0.75 in
Product Height US
5.0 in
Width (In.)
5.125
Length (In.)
4.750
Fits Chest Size
15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle

Details

Item
Raceway
Type
Cover Plate
Series
4000
Number of Channels
1;2
Material
Steel
Color
Ivory
Cover Type
Snap On; Latching
Standards
File E41751: Guide RJPR, PEP, RoHS
For Use With
4000 Raceways
Finish
Unfinished
Features
15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle
Voltage
600.0 V
Application Sector
Commercial
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Product Name
Wiremold 4047 Double Gang Cover One Duplex Receptacle Fitting for Wiremold 4000
Product Type
Faceplate
Product Material
Steel
Product Environmental Profile
Yes
Product Line
Wiremold
Product Volume US
17.81 cu in
Material of Construction
Steel
Fittings Sub-Category
Plates
Shell Material
Steel
Wire Color
Ivory
Compatible Product Type
4000 Raceways

Description

Cover Plate, Series 4000, For Raceway Width x Height 7/8 in x 7/16 in, Number of Channels 1, 2, Material Steel, Height 5 1/8 in, Length 5 1/8 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Standards File E41751: Guide RJPR, PEP, RoHS, Finish Unfinished, For Raceway Height 7/16 in, For Raceway Width 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.