Shop LEGRAND
See all product information
Create Account
Device Bracket, 4 3/4 in W, 7/16 in H, 6 in L, Gray
- Mfr # G4050
- Zoro # G3035042
product price:Â
$
23.59
/ea
Key Features
Material
Steel
Nominal Length
6.0 in
Nominal Width
4.75 in
Nominal Depth
0.437 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4050
- Zoro #
- G3035042
- UPC #
- 786776067996
- Country of Origin
- United States
- Item
- Device Bracket
- Material
- Steel
- Color
- Gray
- For Use With
- 4000 Raceway
- Fittings Sub-Category
- Brackets
- Standards
- PEP, RoHS
- Compatible with Product Type
- 4000 6000 Series Large Raceways
- Features
- Accepts 5507 Faceplates, Accepts Wiremold Open System Communication Modules, High Impact Plastic Mounting Bracket and Trim Plate, Ortronics Tracjack and Series II Inserts and Pass and Seymour Activate Series Inserts, Overlaps Raceway Cover for a Seamless Transition with Cover Fittings
- Special Features
- Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Nominal Length
- 6.0 in
- Nominal Width
- 4.75 in
- Nominal Depth
- 0.437 in
- Width
- 4 3/4 in
- Height
- 7/16 in
- Length
- 6 in
- Length (Straight Wireway)
- 6 in
- Overall Width
- 4 3/4 in
- Length (In.)
- 6
- Height (In.)
- 0.43
- Overall Length
- 6 in
- Width (In.)
- 4.75
- Overall Height
- 7/16 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Accepts 5507 Faceplates, Accepts Wiremold Open System Communication Modules, High Impact Plastic Mounting Bracket and Trim Plate, Ortronics Tracjack and Series II Inserts and Pass and Seymour Activate Series Inserts, Overlaps Raceway Cover for a Seamless Transition with Cover Fittings
Description
Device Bracket, Color Gray, Material Steel, Compatible with Product Type 4000 6000 Series Large Raceways, Features Accepts 5507 Faceplates, Accepts Wiremold Open System Communication Modules, High Impact Plastic Mounting Bracket and Trim Plate, Ortronics Tracjack and Series II Inserts and Pass and Seymour Activate Series Inserts, Overlaps Raceway Cover for a Seamless Transition with Cover Fittings, Overall Height 7/16 in, Overall Length 6 in, Overall Width 4 3/4 in, Standards PEP, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.