Legrand
Device Bracket, Steel, 4000 Series
Mfr # V4050
Zoro # G0309775
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Length 6 in
- Width 4 3/4 in
- Height 7/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHQRFG)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- Legrand Raceways