Raceway Entrance End, 3000 Series, 1 Channel, 2 in W, 2.12 in H, 4.25 in L, Gray

  • Mfr # G3010C
  • Zoro # G0616594
product price: 
$
27.95
/ea

Key Features

Type
Raceway
Mounting Style
Screw On
Material
Steel
For Use With
3000 Raceway
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3010C
Zoro #
G0616594
UPC #
078677608553
Country of Origin
United States
Item
Entrance End
Type
Raceway
Mounting Style
Screw On
Material
Steel
For Use With
3000 Raceway
Color
Gray
Fittings Sub-Category
End Fittings
Series
3000
Number of Channels
1
Includes
1 in Concentric Trade Size Knockout, 1/2 in Concentric Trade Size Knockout, 3/4 in Concentric Trade Size Knockout
Standards
ADA Compliant, cULus, UL Listed, UL5
Compatible with Product Type
3000 Raceways
Features
Concentric 1/2 in, 3/4 in and 1 in Trade Size KOs on End and Each Side
Basic Material
Steel
Application Sector
Commercial
Standard
cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Voltage
600.0V
Cable Manager Type
End Fitting
Product Series
3000
Product Material
Steel
Product Type
Cable Routing
Product Name
3000 Entrance End Fitting
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Height
2.12 in
Length
4 1/4 in
Width
2 in
Length (Straight Wireway)
4.25 in
Length (In.)
4.25 in
Width (In.)
2
For Raceway Height
1 1/2 in
Overall Width
2 1/4 in
Overall Length
4 1/4 in
Height (In.)
2.12
For Raceway Width
2 3/4 in
For Raceway Width x Height
2 3/4 in x 1 15/32 in
Overall Height
2 in
Wire Rope Length
4 1/4 in
Fits Chest Size
Concentric 1/2 in, 3/4 in and 1 in Trade Size KOs on End and Each Side

Description

Entrance End, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features Concentric 1/2 in, 3/4 in and 1 in Trade Size KOs on End and Each Side, Includes 1 in Concentric Trade Size Knockout, 1/2 in Concentric Trade Size Knockout, 3/4 in Concentric Trade Size Knockout, Overall Height 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.