PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

External Elbow, Ivory, Steel, Elbows

LEGRAND| Zoro #: G1185642| Mfr #: V4018

$36.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: External ElbowLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185642 Mfr #: V4018
Color: IvoryItem: External Elbow
Length: 5"Fittings Sub-Category: Elbows
Width: 4.75"Height: 1.5"
For Use With: 4000 RacewayMaterial: Steel
Country of Origin (subject to change): United States

Description

External Elbow, Height 1.5 In., Width 4.75 In., Length 5 In., Color Ivory, Material Steel, For Use With 4000 Raceway

Reviews