This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZFPS605Q12-08
- Zoro #
- G500478566
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 5 ft
Details
- Color
- Gray
- For Use With
- Cat6 Cable
- Connection Style
- RJ45 on both ends
Restrictions
This item has been restricted from sale in the following states:
CA