Shop LEGRAND
See all product information
Create Account
Tee Raceway, 2400 Series, 2 Channel, 3.875 in W, 0.88 in H, 3.88 in L, Ivory
- Mfr # V2415FO
- Zoro # G0275737
product price:Â
$
43.99
/ea
Key Features
Type
Tee
Series
2400
Number of Channels
2
Height
0.88 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2415FO
- Zoro #
- G0275737
- UPC #
- 786776144819
- Country of Origin
- United States
Dimensions
- Width
- 3.875 in
- Height
- 0.88 in
- Length
- 3.88 in
- Bend Radius
- 2 in
- For Raceway Height
- 1 in
- Overall Length
- 10 in
- For Raceway Width x Height
- 1 7/8 in x 7/8 in
- For Raceway Width
- 2 in
- Overall Height
- 6 in
- Overall Width
- 4 in
- Wire Rope Length
- 10 in
- Fits Chest Size
- Couplings Included, For Branches at Right Angles, Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations
Description
Fiber-Ready Tee, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Backing Non-Adhesive, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features Couplings Included, For Branches at Right Angles, Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, Includes (1) Coupling, Overall Height 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.