Shop LEGRAND
See all product information
Create Account
90 Deg Flat Elbow Raceway, 3000 Series, 1 Channel, 2-3/4 in W, 1.47 in H, 6 in L, Gray
Mfr # G3011E
Zoro # G1506601
product price:Â
$
41.49
/ea
Key Features
Type
90 Deg Flat Elbow
Series
3000
Number of Channels
1
Width
2-3/4 in
Height
1.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3011E
- Zoro #
- G1506601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2-3/4 in
- Height
- 1.47 in
- Length
- 6 in
- For Raceway Height
- 1 1/2 in
- For Raceway Width x Height
- 2 3/4 in x 1 15/32 in
- For Raceway Width
- 2 3/4 in
- Overall Length
- 6 in
- Overall Height
- 1 1/2 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 6 in
Description
90 Degrees Flat Elbow, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 2 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5