Shop LEGRAND

Internal Elbow Raceway, 2400D Series, 2 Channel, 1.87 in W, 4 in H, 4 in L, Ivory

  • Mfr # V2417DFO
  • Zoro # G2656087

product price: 
$
37.55
/ea

Key Features

Type
Internal Elbow
Series
2400D
Number of Channels
2
Height
4 in
Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V2417DFO
Zoro #
G2656087
UPC #
786776569605
Country of Origin
United States
Item
Raceway
Type
Internal Elbow
Series
2400D
Number of Channels
2
Material
Steel
Color
Ivory
Cover Type
Screw On
For Use With
2400 Raceway
Standards
UL Listed
Includes
(2) Coupling
Mounting Style
Screw On
Raceway Material
Steel
Compatible with Product Type
2400 Raceways
Features
90 Degrees Divided Internal Corner Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included
Voltage
600.0 V
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Application Sector
Residential/Commercial
Compatibility
Wiremold 2400 Series Raceway
Package Contents
Cable Raceway, 2 x Couplings,
Product Series
2400D
Product Name
Wiremold 2400D Divided Radiused Internal Elbow Fitting
Product Material
Steel
Product Type
Cable Routing
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Fittings Sub-Category
Elbows
Shell Material
Steel

Description

Full Capacity Internal Elbow, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features 90 Degrees Divided Internal Corner Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included, Includes (2) Coupling, Overall Height 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.