Shop All Electrical Raceways
Legrand
Internal Elbow, Ivory, Steel, Elbows
Mfr # V2417M
Zoro # G2298082
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Color Ivory
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # V2417M
- Zoro # G2298082
- UPC # 786776170498
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 2 in |
Height | 2 in |
Length (Straight Wireway) | 1.75 in |
Raceway Height | 1 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Height (In.) | 1.75 |
For Raceway Height | 1 in |
Length (In.) | 1.75 |
Raceway Width | 2 in |
For Raceway Width | 2 in |
Overall Width | 2 in |
Width (In.) | 1.9 |
Overall Length | 1 3/4 in |
Overall Height | 2 in |
Details
Description
Internal Elbow, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 2400 Raceways, Features Inside 90 Degrees Angle Turns, Includes (1) Internal Elbow, Overall Height 2 in, Overall Length 1 3/4 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- LEGRAND Extra Deep Device Box, Ivory (V2444-2)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- Legrand Raceways