Shop LEGRAND
See all product information
Create Account
Internal Elbow Raceway, 4000 Series, 1 Channel, 4-3/4 in W, 1-1/2 in H, 3 in L, Ivory
- Mfr # V4017
- Zoro # G2553162
product price:Â
$
38.35
/ea
Key Features
Type
Internal Elbow
Series
4000
Number of Channels
1
Width
4-3/4 in
Height
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4017
- Zoro #
- G2553162
- UPC #
- 786776100280
- Country of Origin
- United States
Dimensions
- Width
- 4-3/4 in
- Height
- 1-1/2 in
- Length
- 3 in
- For Raceway Height
- 1 3/4 in
- For Raceway Width
- 4 3/4 in
- Overall Length
- 3 1/4 in
- For Raceway Width x Height
- 4 3/4 in x 1 3/4 in
- Overall Height
- 1 1/2 in
- Overall Width
- 4 3/4 in
- Wire Rope Length
- 3 1/4 in
- Fits Chest Size
- 90 Degrees Internal Corners, Fiber Bushing Included
Description
Internal Elbow, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Features 90 Degrees Internal Corners, Fiber Bushing Included, Includes (1) Internal Elbow, (1) Fiber Bushing, Overall Height 1 1/2 in, Overall Length 3 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.