PinandSleeveRcptcl, 60A, 30hp, Gry, Nylon
Mfr # PS460R7W
Zoro # G422785148
product price:Â $452.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS460R7W
Zoro #
G422785148
UPC #
785007460476
Country of Origin
United States
Description
Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 480V AC, Horsepower Rating 30 hp, Housing Color Gray, Housing Material Nylon, Market Commercial, Maximum Wire Size 2 AWG, Minimum Wire Size 2 AWG, Power Indicating Light No, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.