Legrand
Raceway, 6000 Series, 120 In, Ivory
Mfr # V6000B-10
Zoro # G3350383
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Scuffcoat
- Series 6000
- Color Ivory
- Mounting Style Screw On
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND Device Box, Ivory, Boxes (V2448)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- Legrand Electrical Raceways