Shop All Electrical Raceways
Legrand
Raceway, Series 500, 10 ft., Ivory
Mfr # V500
Zoro # G0336682
product price: $15.99
/ea
Sold in multiples of 9 for $143.91
Item requires special delivery charges. A $5.56 per item surcharge will be applied.
$143.91
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Scuffcoat
- Series 500
- Color Ivory
- Mounting Style Screw On
Product Information
- Brand Legrand
- MFR # V500
- Zoro # G0336682
- UPC # 786776070125
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 10 ft |
Width (In.) | 0.75 |
Height (In.) | 0.53 |
Raceway Height | 1/2 in |
Raceway Width | 3/4 in |
Raceway Length | 10 ft |
Length (In.) | 120 |
Depth | 0.5 in |
Product Depth US | 0.5 in |
Product Width US | 120.13 in |
Product Height US | 0.88 in |
Details
Description
Raceway, Series 500, Mounting Style Screw On, Width 3/4 in, Height 1/2 in, Length 10 ft, Cover Type One Piece, Material Steel, Color Ivory, Number of Channels 1, Finish Scuffcoat, Standards ADA Compliant, UL 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 60A (42EF35AJ)
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Extra Deep Device Box, Ivory, Steel, Boxes (V5744-2)
- Legrand Raceways