Shop LEGRAND
See all product information
Create Account
Cover Plate Raceway, 2400 Series, 1 Channel, 1-7/8 in W, 7/8 in H, 5 ft L, Ivory
- Mfr # V2400B
- Zoro # G3120774
product price:Â
$
17.15
/ea
Key Features
Type
Cover Plate
Series
2400
Number of Channels
1
Height
7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2400B
- Zoro #
- G3120774
- UPC #
- 786776094565
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- 2400
- Number of Channels
- 1
- Material
- Steel
- Color
- Ivory
- Cover Type
- Snap On
- Standards
- PEP, RoHS
- Mounting Style
- Screw On
- Outdoor Use
- Yes
- Standard
- cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
- Application Sector
- Residential/Commercial
- Special Features
- Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
- Voltage
- 600.0 V
- Features
- .040'' (1.0mm) steel, 5' (1.5m) lengths. Base packed twenty 5' (1.5m) lengths per carton.
- Product Line
- Wiremold
- Product Environmental Profile
- Yes
- cULus Listed
- Yes
- Shell Material
- Steel
Description
Raceway, Series 2400, Mounting Style Screw On, Width 1 7/8 in, Height 7/8 in, Length 5 ft, Cover Type Snap On, Material Steel, Color Ivory, Number of Channels 1, Standards PEP, RoHS, Outdoor Use Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.