Shop LEGRAND
Create Account
Radiant Self Test Receptacle, 20A, 125V, White
- Mfr # 2097W
- Zoro # G008557527
product price:Â
$
83.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2097W
- Zoro #
- G008557527
- UPC #
- 78500703592
- Country of Origin
- Canada
Description
Gfci receptacles from the radiant collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting national electrical code requirements for ground fault protection, gfci receptacles make it easier to recognize and fix trips right where they happen - no more confusion at the breaker box. 20a outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements chicago, canada. Gfci protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. Gfci outlets should always be used when replacing existing gfci outlets during renovation. Made exclusively for use with screwless wall plates from the radiant collection, sold separately. Spec-grade devices are engineered to meet federal specifications for use in commercial installations. This product has a limited warranty of 1 year. features: part of the radiant collection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the trip indicator light red led flashes to signal that the gfci should be replaced thinner than competitors' gfci receptacles: leaves more room for wires in the box feed-thru wiring configuration allows gfci to protect downstream receptacles prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly side or internal screw-pressure-plate back wire with #10-#14 awg solid or stranded copper wire and two back wire holes per terminal mounting screws are shipped captive in the device and wall plate for easier installation dual-direction test and reset button colors match the device face supplied with matching tp wall plate 10ka short circuit rating 20 amp feed-thru capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.