Shop LEGRAND
See all product information
Create Account
Internal Elbow Raceway, 1/2 in W, 1.625 in H, 0.1 ft L, White
- Mfr # C17
- Zoro # G607453305
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Type
Internal Elbow
Width
1/2 in
Height
1.625 in
Length
0.1 ft
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17
- Zoro #
- G607453305
- UPC #
- 86698880261
- Country of Origin
- United States
- Item
- Raceway
- Type
- Internal Elbow
- Material
- PVC
- Color
- White
Dimensions
- Width
- 1/2 in
- Height
- 1.625 in
- Length
- 0.1 ft
Description
Hides and organizes loose cords and wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.