Shop LEICA NA

Automatic Level, Magnification 20X

  • Mfr # NA320
  • Zoro # G7427561

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Optical Levels
Working Range
300 ft
Accuracy
+/-1/2 in @ 15 ft
Horizontal Range
360 Degrees
Features
Dust and Water Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NA320
Zoro #
G7427561
UPC #
-
Country of Origin
China
Optical Level Product Grouping
Optical Levels
Item
Automatic Level
Working Range
300 ft
Magnification
20X
Accuracy
+/-1/2 in @ 15 ft
Horizontal Range
360 Degrees
Features
Dust and Water Protection
IP Rating
IP54
Number of Lenses
2
Field of View
7 ft @ 330 ft
Includes
Case
Minimum Focus
3.3 ft
Leveling Type
Leveling Screws, Top Mounted Vial
Characteristics
IP54, Water and Dust Resistant, 360 Degrees Horizontal Circle
Type
Manual Leveling
Mounting Thread
5/8-11
Horizontal Graduations
1 Degrees
Aperture
35 9/16 mm
Vertical Graduations
1 Degrees
Use Location
Indoor, Outdoor
Level Orientation
Horizontal
Number of Plumb Vials
1
Total Number of Vials
0
Material
Aluminum
Self-Leveling Range
+/-3 Degrees
Stadia Constant
100
Vernier Reading
15 arc minutes
Working Range - Maximum
300 ft
Number of Level Vials
0
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Focus Diameter - Minimum
3 5/16 ft
Tripod Thread Size
5/8-11
Overall Length
11 7/16 in
Overall Width
7 7/8 in
Overall Height
9 1/16 in
Wire Rope Length
11 7/16 in
Length
11 7/16 in
Fits Chest Size
Dust and Water Protection

Description

Automatic Level, Leveling Type Leveling Screws, Top Mounted Vial, Magnification 20X, Aperture 35 9/16 mm, Working Range - Maximum 300 ft, Field of View 7 ft @ 330 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 3 5/16 ft, Accuracy +/-1/2 in @ 15 ft, Horizontal Range 360 Degrees , Includes Case, Number of Lenses 2, Features Dust and Water Protection, IP Rating IP54, Material Aluminum, Number of Level Vials 0, Number of Plumb Vials 1, Overall Height 9 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.