Shop LEISURE CRAFT
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round Picnic Table, Surface Mount, Sandstone, 46 in
- Mfr # T46ROSM-SANDSTONE
- Zoro # G0495439
product price:Â
$
1,294.99
/ea
Key Features
Shape
Round
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Heavy-Guage Metal, Thermoplastic Coating
Maximum Seating Capacity
8
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T46ROSM-SANDSTONE
- Zoro #
- G0495439
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Tabletop Structural Material
- Expanded Metal
- Bench Structural Material
- Expanded Metal, Heavy-Guage Metal, Thermoplastic Coating
- Maximum Seating Capacity
- 8
- Tabletop Color
- Sandstone
- Frame Color
- Black
- Bench Color
- Sandstone
- Item
- Surface Mount Picnic Table
- Mounting
- Surface Mount
- Features
- Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
- Resists
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
- Top Type
- Expanded Metal
- Frame Material
- Steel
- Seat Color
- Sandstone
- Bench Coating/Finish
- Thermoplastic Coated
- Indoor/Outdoor
- Outdoor
- Product Type
- Picnic Table
- Frame Finish
- Powder Coated
- Finish
- Powder-Coated Frame
- Color
- Sandstone
- Material
- Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Dimensions
- Overall Length
- 46 in
- Overall Width
- 81 in
- Overall Height
- 29-1/4 in
- Tabletop Diameter
- 46 in
Description
Round,Picnic Table,Srfce Mount46 In.,Sndstn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.