Shop LEISURE CRAFT
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Picnic Table, Purple, Surface Mount, 8 ft L
- Mfr # T8XPSM-PURPLE
- Zoro # G0496723
product price:Â
$
1,343.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8XPSM-PURPLE
- Zoro #
- G0496723
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Tabletop Structural Material
- Expanded Metal
- Bench Structural Material
- Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
- Maximum Seating Capacity
- 8
- Tabletop Color
- Purple
- Frame Color
- Black
- Bench Color
- Purple
- Item
- Surface Mount Picnic Table
- Seat Color
- Purple
- Indoor/Outdoor
- Outdoor
- Resists
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
- Top Type
- Expanded Metal
- Mounting
- Surface Mount
- Bench Coating/Finish
- Thermoplastic Coated
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Material
- Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
- Features
- Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
- Product Type
- Picnic Table
- Color
- Purple
- Finish
- Powder-Coated Frame
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 62 in
- Overall Height
- 29.675 in
Description
Stnd,Picnic Table,Srfce Mount8ft.,Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.