Chelsea 2-in-1 Convertible Sofa & Double Chaise, Aluminum, 660lb Capacity
- Mfr # CLBL-82R
- Zoro # G023330655
Specifications
Product Information
- MFR #
- CLBL-82R
- Zoro #
- G023330655
- UPC #
- 765531577895
- Country of Origin
- China
Description
Upgrade your relaxation with the Chelsea 2-in-1 Convertible Sofa and Double Chaise Lounge Chair. This versatile piece transitions from a sun bed to a sofa or double lounge chair, perfect for any space. It offers four levels of back height for customized comfort. High-density sponge cushions, secured with cushion ties, are upholstered in weather-resistant polyester with zipper closures for easy cleaning. Built with a durable powder-coated aluminum base, it supports up to 660 pounds and withstands various weather conditions. Enjoy the perfect blend of style and functionality, complete with topstitch detailing and easy assembly.
- This convertible lounge chair features a flexible backrest adjustable on both sides, allowing it to transform effortlessly from a sun bed to a sofa or a double lounge chair. It also includes a convenient slide-out table, perfect for holding drinks, snacks, or books.
- The backrest offers four different levels of adjustment, providing customized comfort for reading, lounging, or sunbathing. The backrest heights for each gear are: 16.14 inches at the 1st gear, 21.85 inches at the 2nd gear, 26.4 inches at the 3rd gear, and 30.3 inches at the 4th gear, ensuring you find the perfect angle.
- The 3.2-inches thick cushions are filled with sponge, providing a plush and supportive seating surface. The cushions are equipped with ties that secure them to the frame, ensuring they stay in place even in windy conditions.
- Built with a sturdy powder-coated aluminum base, this modern lounge chair can support up to 660 pounds, ensuring stability and longevity. The coating provides an extra layer of protection against rust and corrosion.
- The cushions are upholstered in weather-resistant polyester, making them ideal for both indoor and outdoor use. It also features durable topstitching that provides a clean and finished look, reinforcing the seams for added strength.
- Each cushion features a zipper closure, allowing for easy removal and cleaning as the covers can be quickly removed for machine washing or spot cleaning.
- Comes with easy-to-follow instructions for quick assembly. All necessary tools and parts are included, ensuring a smooth setup process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.