Dale Mesh Office Chair - Ergonomic Adjustable Desk Chair with Headrest & Armrests
Mfr # DO56GR
Zoro # G023330587
Specifications
Product Information
Description
Experience unparalleled comfort and modern design with the LeisureMod Dale Series Modern Office Chair. This adjustable height office chair features a breathable mesh back and headrest, ensuring optimal ventilation and support. The durable ABS plastic frame provides a sturdy foundation with a weight capacity of 265 lbs. The upholstered cotton fabric seat is foam-filled for maximum comfort, while the synchro tilt mechanism and 360-degree swivel offer versatile movement. Adjustable armrests provide additional support, making it perfect for long work hours. Easy to assemble and maintain, this office chair is an ideal addition to any office space.
- Ergonomic Mesh Office Chair with Headrest Design: The LeisureMod Dale Series Office Chair features a breathable mesh back and adjustable headrest that improve airflow, posture support, and comfort for long hours of office work, study, or home use.
- Heavy Duty 265 Pound Capacity Frame: Built with a reinforced ABS plastic frame, this office chair supports up to 265 lbs, ensuring strong stability, durability, and reliable daily performance for professional and home office environments.
- High Density Foam Cushioned Seat: The cotton upholstered seat is filled with high density foam, delivering soft yet supportive comfort that reduces pressure and enhances productivity during extended sitting sessions.
- Adjustable Height and Armrest Design: Offers customizable seating with adjustable height and armrests, allowing users to achieve ergonomic positioning for improved posture and personalized workspace comfort.
- 360 Degree Swivel with Synchro Tilt Function: Equipped with a synchro tilt mechanism and full 360 degree swivel, this chair provides smooth mobility and flexible movement for efficient multitasking and workspace access.
- Low Maintenance Easy Clean Surface: Designed for convenience, the chair requires only simple wipe cleaning with a damp or dry cloth, maintaining a clean and professional appearance in busy work environments.
- Quick Assembly Office Chair Setup: Includes clear instructions for fast and hassle free assembly, allowing users to set up the chair quickly and enjoy ergonomic comfort without delays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.