Shop LEISUREMOD
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Klyra 5-Pc Aluminum Patio Set - Sofa, Chairs & Tables with Fade-Resistant Cushions, 5PK
- Mfr # KCS43-23-61-30GR
- Zoro # G223330707
product price:Â
$
2,792.99
/pk of 5, $558.60/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCS43-23-61-30GR
- Zoro #
- G223330707
- UPC #
- 644380765779
- Country of Origin
- China
Description
Refresh your patio or living area with this sleek LeisureMod Klyra 5-piece Conversation Set, including two barrel-back accent chairs, a matching sofa, coffee table, and side table. Crafted with powder-coated aluminum frames, each piece offers durability and modern style. Cushions are upholstered in fade-resistant, quick-drying Olefin fabric with high-density foam for lasting comfort. Vertical slats promote airflow, while plastic glides protect your floors. Easy to assemble and built to impress-comfort, style, and convenience all in one set.
- The set includes two accent chairs, one sofa, one coffee table, and one side table. Each piece is designed to coordinate in size and style, making the set suitable for both indoor and outdoor use.
- The sofa and chairs feature a barrel-back shape with evenly spaced vertical metal slats. This design adds visual structure, promotes airflow, and helps maintain a cooler seating surface in warmer weather.
- All pieces use a powder-coated aluminum frame. The coating adds durability and protects against scratches, corrosion, and weather exposure, allowing the furniture to hold up well over time outdoors.
- Cushions are upholstered in Polypropylene/Olefin fabric, which resists fading, moisture, and sun damage. The fabric’s low water absorption allows it to dry quickly after exposure to rain or cleaning.
- The removable seat and back cushions are filled with high-density foam (1.7 lbs./cu. ft.), providing comfortable support. The foam helps the cushions retain their shape over time, ensuring consistent comfort with regular use.
- Plastic glides on the legs and bases protect against scratches and scuffs on hard surfaces. They also reduce noise and make it easier to move each piece across wood, tile, or concrete.
- Assembly is quick and straightforward-just screw in the legs, and the table is ready to use. With minimal setup required, it works well in patios, balconies, living rooms, or lounge areas without the hassle of complicated instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.