Teardrop Hanging Swing Chair with Stainless Steel Stand, 440 lb Capacity, Weatherproof
- Mfr # RSCGR-57DOR
- Zoro # G823330725
Specifications
Details
- MFR #
- RSCGR-57DOR
- Zoro #
- G823330725
- UPC #
- 644380755138
- Country of Origin
- China
Description
Relax in style with the LeisureMod teardrop-shaped Swing Chair, featuring a durable polyethylene frame with an open-weave pattern. Supported by a rust-resistant 77.95-inch stainless-steel stand with 1.5-inch tubing, a galvanized steel chain, and spring, it ensures stability with a 440-lb weight capacity. The cotton-filled cushion offers plush comfort, while its quick-dry polyester fabric withstands outdoor elements. A removable, machine-washable cover makes cleaning effortless. Perfect for indoor and outdoor use, this versatile chair adds elegance to patios, gardens, or living rooms. Easy assembly with included hardware and instructions.
- Teardrop Shaped Hanging Chair Frame: Modern egg swing chair features a durable polyethylene teardrop frame with intricate open weave design for enhanced airflow, weather resistance, and stylish outdoor patio seating comfort.
- Stainless Steel Stand Support System: Heavy duty 77.95 inch stainless steel stand with 1.5 inch tubing, galvanized steel chain and spring, engineered for rust resistance, stability, and 440 lb weight capacity for safe outdoor use.
- Cushion Comfort Polyester Fabric: Breathable quick dry polyester cushion designed for outdoor egg swing chair use, resistant to moisture, sun exposure, and daily wear for long lasting patio comfort.
- Removable Machine Washable Cover: Easy clean cushion cover designed for quick removal and machine washing, helping maintain freshness, hygiene, and long lasting appearance for outdoor and indoor use.
- Cotton Filled Cushion Support: Plush cotton filled cushions provide soft seating comfort while maintaining shape retention and long term support for enhanced relaxation in hanging chair seating.
- Indoor Outdoor Versatile Swing Chair: Freestanding egg chair designed for indoor and outdoor use, ideal for patios, gardens, balconies, and living rooms, offering flexible placement and modern decorative appeal.
- Easy Assembly Hardware Included: Comes with complete hardware set including screws and bolts plus step by step instructions for fast and hassle free setup of the hanging swing chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.