Shop LELAND

Ms Cream 8g N20 Cream Whipper Chargers Twelve 50 Packs

  • Mfr # 1350-12
  • Zoro # G404064490

product price: 
$
465.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1350-12
Zoro #
G404064490
UPC #
-
Country of Origin
China

Description

Leland is unique in delivering protection tools for your vehicles. We produce best quality draft keg pump, tools and gear bags. We use reusable bags with corrosion inhibitors to prevent rusting of tools. Manual Pumping is not necessary as we have adjustable regulators in our pumps. Our products are easy to operate and maintain as we have used advanced techniques. Our mission is to increase the efficiency of the vehicle and to offer a safe and smooth ride. Ms. Cream N2O Cream whipper cylinders. Restaurant pack of 600 cylinders containing pure European N20 gas for the freshest whipped cream possible.

Features
  • 600 chargers
  • High quality
  • Chargers are small and easy to store
  • Chargers are small and easy to store
  • Each bottle contains one charge
  • Leak proof
Specifications
  • Dimensions: 14" H x 12" W x 12" L
  • Weight: 39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.