Shop LEM PRODUCTS
Create Account
6015129 3.5 sq. ft.Lem 5 Trays Food Dehydrator; Silver & Black
- Mfr # 6015129
- Zoro # G403978422
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6015129
- Zoro #
- G403978422
- UPC #
- 734494013788
- Country of Origin
- China
Description
The Lem Dehydrator is the perfect countertop size for making tasty treats for you and your family. It has a chimney-like center that allows for even air flow and uniform drying. With the clear body, you can easily monitor your food while it is dehydrating. The digital display is easy to use with an auto shut-off after time runs out.
Specifications- Color: Silver & Black
- Capacity: 3.5 sq. ft.
- Material: Plastic
- Adjustable Thermostat: Yes
- Watts: 250 watt
- Number of trays: 5
- Dishwasher Safe Parts: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.