380-01420 Lt-250 Electrode Holder

  • Mfr # 380-01420
  • Zoro # G204171923
product price: 
$
71.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
380-01420
Zoro #
G204171923
UPC #
-
Country of Origin
United States

Description

Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores.
  • Amps: 250A Max.
  • Electrode Cap: 3/16".
  • Cable Cap 2: 3/0.
  • Length: 8".
  • Type: Heavy Duty.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews