380-05313 Ldp-70 m.; Black

  • Mfr # 380-05313
  • Zoro # G904173180
product price: 
$
52.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
380-05313
Zoro #
G904173180
UPC #
-
Country of Origin
United States

Description

Features
  • Male .508 (12.9mm) diameter.
  • Single oval-point screw cable connection
Specification
  • Color - Black
  • Connection Type - Single Oval-Point Screw
  • Amps - 350.00 A
  • Cable Cap. 2 - 1/0 - 2/0
  • Used With - LDC-70 female or power supplies with standard Dinse panel mount
  • Type - Machine Plug -Dinse Style
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews