Shop LENCO
Create Account
LED Indicator All-In-One Integrated Tactile Switch Kit for Single Actuator Systems
- Mfr # 15170-001
- Zoro # G601930321
product price:Â
$
466.99
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
- 15170-001
- Zoro #
- G601930321
- UPC #
- 874847007573
- Country of Origin
- United States
Description
For 12 and 24 volt systems; Simple, quick, Plug & Play installation; Instant response; Built-in retractor; Low profile design; Self-contained key pad with waterproof Plug & Play Deutsch connectors; Wiring harness length 30" (76.2 cm) from the back of the switch bezel; 36" power pigtail for control box; 2-1/16" hole cut-out size, overall key pad size of 2.75" x 2.75"; 4.08" clearance required from the back of the key pad's mounting location; 2 high-intensity LED Indicator displays show the exact position of trim tabs at all times; Photo Eye for optimum viewing in all light conditions; Backlit key pad for optimum viewing at night; Self-Check feature only available on the 15170001