This item is Discontinued.

Lenco Marine Lenco 9" x 24" Standard Trim Tab Kit without Switch Kit 12V 15003-101

This item is Discontinued.

Lenco Marine

Lenco 9" x 24" Standard Trim Tab Kit without Switch Kit 12V (Discontinued)

Mfr # 15003-101
Zoro # G901968352
UPC # 874847004244
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15003-101
Zoro #
G901968352
UPC #
874847004244
Country of Origin
United States

Description

9" x 24" Standard Mount Trim Tab Kit without Switch Kit- 12V

Lenco Electric Standard Mount Trim Tab Kits make your boat ride smoother, drier, faster and with increased safety whether on a small skiff or a large yacht. The Lenco ballscrew design is more reliable, three times more powerful and features an instant response, which makes them very user friendly compared to typical hydraulics.

Lenco fast response electric actuators are fully submersible with all plug & play waterproof Deutsch connections. Trim Tab blades are 12 Gauge - 304 SS with a 5/8" flared trailing edge and 1/8" diameter hinge pin. Kits include standard actuators with 5/16" SS bolts.

Kit Contents:

  • 2 each of 12-gauge stainless steel trim tab blades
  • 2 each of #15054-001 actuator with 6' leads and Deutsch plugs
  • 2 each of #30133-103 20' actuator extension wiring harnesses
  • 2 each of #15085-001 (116) upper mounting brackets with gland seal
  • 2 each of #50014-001 (119) lower mounting brackets
  • 1 each of the Lenco owner’s / installation manual
  • All necessary stainless steel mounting hardware

Specifications:

  • Suggested Boat Length: 26' to 40'
  • Length of Tab: 9"
  • Width of Tab: 24"
  • Hinge Height: 1"
  • Minimum Transom Height: 14"
  • Blades: 12 Gauge Stainless Steel
  • Finish: Smooth
  • Switch Kit: Sold Separately
  • Class: Fuel Efficient
  • Compliance: CE Certified
  • Compatibility: Any Boat
  • Actuators: 12-volt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.